THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

3/8"-24 x 2" Black Oxide Alloy Steel Socket Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G2402854| Mfr #: 5MYD2

$12.89 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Min. Tensile Strength: 180,000 psi
Head Height: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2402854 Mfr #: 5MYD2
Basic Material: SteelMin. Tensile Strength: 180,000 psi
Head Height: 3/8"Length: 2"
Drive Size: 5/16"Fastener Finish: Black Oxide
Screw Industry Standards: ASTM A574, ASME B18.3Screw Style: Socket Head Cap Screw
Dia./Thread Size: 3/8"-24Thread Style: Fully Threaded
Thread Length: 1-3/4"Thread Dia.: 3/8"
Material Grade: Alloy SteelHead Dia.: 9/16"
Drive Type: Hex SocketRockwell Hardness: C39 to C45
System of Measurement: InchTemp. Range: - 20 Degrees F to 400 Degrees F
Screw Head Type: CylindricalItem: Socket Head Cap Screw
Thread Direction: Right HandCountry of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 3/8 In.-24, Length 2 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-3/4 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 50

Reviews