LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

3/8"-24 x 3/4" Black Oxide Carbon Steel Socket Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G1799192| Mfr #: U07040.037.0075

$7.36 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Min. Tensile Strength: 180,000 psi
Temp. Range: - 20 Degrees F to 400 Degrees F
Item: Socket Head Cap Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1799192 Mfr #: U07040.037.0075
Min. Tensile Strength: 180,000 psiTemp. Range: - 20 Degrees F to 400 Degrees F
Item: Socket Head Cap ScrewScrew Industry Standards: ASTM A574, ASME B18.3
Thread Direction: Right HandLength: 3/4"
Basic Material: SteelHead Dia.: 9/16"
Material Grade: Alloy SteelRockwell Hardness: C37 to C45
Screw Head Type: CylindricalThread Length: 3/4"
Drive Size: 5/16"Head Height: 3/8"
Fastener Finish: Black OxideScrew Style: Socket Head Cap Screw
Thread Style: Fully ThreadedSystem of Measurement: Inch
Vented Hole Size: Not VentedThread Dia.: 3/8"
Dia./Thread Size: 3/8"-24Drive Type: Hex Socket
Country of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 3/8 In.-24, Length 3/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/4 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 50

Reviews