SHCS, Alloy Steel, #4-40x1/2", PK100

VALUE BRAND| Zoro #: G1525291| Mfr #: U07000.011.0050

$9.96 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Socket Head Cap Screw
Length: 1/2"
Temp. Range: -65 Degrees F to 300 Degrees F
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1525291 Mfr #: U07000.011.0050
Item: Socket Head Cap ScrewLength: 1/2"
Temp. Range: -65 Degrees F to 300 Degrees FDrive Size: 3/32"
Drive Type: Hex SocketThread Length: 1/2"
Thread Style: Fully ThreadedRockwell Hardness: C37 to C45
Thread Direction: Right HandHead Dia.: 1/4"
Head Height: 3/32"Min. Tensile Strength: 180,000 psi
System of Measurement: InchBasic Material: Steel
Thread Dia.: #4Dia./Thread Size: #4-40
Vented Hole Size: Not VentedMaterial Grade: Alloy Steel
Fastener Finish: Black OxideScrew Industry Standards: ASME B18.3
Screw Style: Socket Head Cap ScrewScrew Head Type: Cylindrical
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, #4-40, Length 1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/2 In., Head Height 3/32 In., Thread Dia. #4, Package Quantity 100

Product Reviews