#4-40 x 1/4" Zinc-Plated Alloy Steel Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G2376017| Mfr #: 1TKK8

$1.11 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Fastener Thread Type: UNC (Coarse)
Fastener Finish: Zinc Plated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2376017 Mfr #: 1TKK8
Thread Direction: Right HandFastener Thread Type: UNC (Coarse)
Fastener Finish: Zinc PlatedMin. Tensile Strength: 180,000 psi
Material Grade: Alloy SteelRockwell Hardness: C39 to C45
System of Measurement: InchHead Dia.: 1/4"
Drive Type: Hex SocketThread Length: 1/4"
Thread Style: Fully ThreadedTemp. Range: - 20 Degrees F to 400 Degrees F
Screw Industry Standards: ASTM A574, ASME B18.3Length: 1/4"
Drive Size: 3/32"Thread Dia.: #4
Dia./Thread Size: #4-40Screw Style: Socket Head Cap Screw
Head Height: 3/32"Screw Head Type: Cylindrical
Basic Material: SteelCountry of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, #4-40, Length 1/4 In., Fastener Finish Zinc Plated, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/4 In., Head Height 3/32 In., Thread Dia. #4, Package Quantity 10

Reviews