#4-40 x 3/8" Passivated Alloy A-286 Mil Spec Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G2452396| Mfr #: NAS1352N04-6

$8.89 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: C33 to C42
Drive Size: 3/32"
Head Dia.: .183-.176
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2452396 Mfr #: NAS1352N04-6
Rockwell Hardness: C33 to C42Drive Size: 3/32"
Head Dia.: .183-.176Screw Style: Mil Spec Socket Head Cap Screw
Length: 3/8"Thread Style: Fully Threaded
Drive Type: Hex SocketItem: Mil Spec Socket Head Cap Screw
Thread Direction: Right HandMin. Tensile Strength: 160,000 psi
Fastener Finish: PassivatedTemp. Range: -65 Degrees F to 300 Degrees F
Basic Material: SteelScrew Head Type: Cylindrical
Thread Length: 3/8"Vented Hole Size: Not Vented
Fastener Thread Type: UNC (Coarse)Screw Industry Standards: QQ-P-35
Dia./Thread Size: #4-40Material Grade: Alloy Steel
Head Height: .112-.108System of Measurement: Inch
Thread Dia.: #4Country of Origin (subject to change): United States

Description

Mil Spec Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, #4-40, Length 3/8 In., Fastener Finish Passivated, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/8 In., Head Height 3/32 In., Thread Dia. #4, Package Quantity 5

Reviews