Zoro Select
#4-40 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK
Mfr # U07000.011.0062
Zoro # G1795516
$3.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #4-40
- Screw Length 5/8 in
- Screw Head Type Cylindrical
- Drive Type Hex
Explore More Products
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Zinc Plated Steel, 100 mm Length, 10 PK M07160.200.0100
- ZORO SELECT 3/4"-16 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 5 PK U07566.075.0200
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK U07566.019.0075
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 50 PK U51030.031.0100
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 100 PK U07000.016.0275
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 8 in Length SCIX0310800-001P2
- ZORO SELECT #1-72 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK U07566.007.0075
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 4-1/4 in Length ZPS60210F62
- ZORO SELECT M22-2.50 Socket Head Cap Screw, Black Oxide Steel, 240 mm Length M07000.220.0240
- ZORO SELECT 1-1/2"-6 Socket Head Cap Screw, Black Oxide Steel, 18 in Length U07000.150.1800
- AMERICAN SOCKETS 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK 3714CSB
- Zoro Select Socket Head Cap Screws