SHCS, Alloy Steel, #5-40x1/2", PK25

VALUE BRAND| Zoro #: G0672621| Mfr #: 1FY85

$9.25 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Steel
Min. Tensile Strength: 180,000 psi
Length: 1/2"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0672621 Mfr #: 1FY85
Basic Material: SteelMin. Tensile Strength: 180,000 psi
Length: 1/2"Self-Locking Element: Nylon Patch
Screw Industry Standards: ASME B18.3Screw Style: Socket Head Cap Screw with Patch
Dia./Thread Size: #5-40Material Grade: Alloy Steel
Head Dia.: 7/32"System of Measurement: Inch
Head Height: 1/16"Drive Size: 3/32"
Vented Hole Size: Not VentedThread Style: Fully Threaded
Thread Length: 1/2"Thread Dia.: #5
Drive Type: Hex SocketThread Direction: Right Hand
Rockwell Hardness: C39 to C45Fastener Finish: Black Oxide
Temp. Range: 250 Degrees FScrew Head Type: Cylindrical
Item: Socket Head Cap ScrewCountry of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, #5-40, Length 1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/2 In., Head Height 1/16 In., Thread Dia. #5, Package Quantity 25

Product Reviews