SHCS, Alloy Steel, 5/16"-18x7/8", PK5

VALUE BRAND| Zoro #: G0320433| Mfr #: MPB3317S

$15.78 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Steel
Min. Tensile Strength: 140,000 psi
Length: 7/8"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0320433 Mfr #: MPB3317S
Basic Material: SteelMin. Tensile Strength: 140,000 psi
Length: 7/8"Screw Style: Socket Head Cap Screw
Dia./Thread Size: 5/16"-18Material Grade: Alloy Steel
Head Dia.: 7/16"System of Measurement: Inch
Head Height: 5/16"Screw Industry Standards: ASTM A574, ASME B18.3
Drive Size: 1/4"Vented Hole Size: Not Vented
Thread Style: Fully ThreadedThread Length: 7/8"
Thread Dia.: 5/16"Drive Type: Hex Socket
Thread Direction: Right HandRockwell Hardness: C39 to C45
Fastener Finish: Chrome PlatedTemp. Range: - 20 Degrees F to 400 Degrees F
Screw Head Type: CylindricalItem: Socket Head Cap Screw
Country of Origin (subject to change): Taiwan

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 5/16 In.-18, Length 7/8 In., Fastener Finish Chrome Plated, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1/4 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 7/8 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 5

Product Reviews