THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

5/16"-24 x 1-1/4" Black Oxide Alloy Steel Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G2428072| Mfr #: 1GA56

$7.69 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Vented Hole Size: Not Vented
Fastener Finish: Black Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2428072 Mfr #: 1GA56
Thread Direction: Right HandVented Hole Size: Not Vented
Fastener Finish: Black OxideSelf-Locking Element: Nylon Patch
Material Grade: Alloy SteelHead Dia.: 0.469"
Drive Type: Hex SocketThread Length: 1-1/4"
Thread Style: Fully ThreadedTemp. Range: 250 Degrees F
Length: 1-1/4"Dia./Thread Size: 5/16"-24
Basic Material: SteelMin. Tensile Strength: 180,000 psi
Rockwell Hardness: C39 to C45System of Measurement: Inch
Screw Industry Standards: ASME B18.3Drive Size: 1/4"
Thread Dia.: 5/16"Head Height: 5/16"
Screw Head Type: CylindricalScrew Style: Socket Head Cap Screw with Patch
Country of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 5/16 In.-24, Length 1-1/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 1/4 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-1/4 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 25

Reviews