BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

5/16"-24 x 1" Black Oxide Alloy Steel Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G0997911| Mfr #: 011233-BR

$10.08 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Min. Tensile Strength: 180,000 psi
Head Height: 5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0997911 Mfr #: 011233-BR
Basic Material: SteelMin. Tensile Strength: 180,000 psi
Head Height: 5/16"Length: 1"
Drive Size: 1/4"Fastener Finish: Black Oxide
Screw Industry Standards: ASME B18.3Screw Style: Socket Head Cap Screw
Dia./Thread Size: 5/16"-24Thread Style: Fully Threaded
Thread Length: 1"Thread Dia.: 5/16"
Material Grade: Alloy SteelHead Dia.: 7/16"
Drive Type: Hex SocketRockwell Hardness: C38 to C43
System of Measurement: InchTemp. Range: -65 Degrees F to 300 Degrees F
Screw Head Type: CylindricalItem: Socket Head Cap Screw
Thread Direction: Right HandCountry of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 5/16 In.-24, Length 1 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 1/4 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 100

Reviews