WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

SHCS, Alloy Steel, 5/16"-24x2-3/4", PK10

VALUE BRAND| Zoro #: G2389247| Mfr #: 6ZU83

$7.09 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Steel
Min. Tensile Strength: 180,000 psi
Head Height: 5/16"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2389247 Mfr #: 6ZU83
Basic Material: SteelMin. Tensile Strength: 180,000 psi
Head Height: 5/16"Length: 2-3/4"
Drive Size: 1/4"Fastener Finish: Black Oxide
Screw Industry Standards: ASTM A574, ASME B18.3Screw Style: Socket Head Cap Screw
Dia./Thread Size: 5/16"-24Thread Style: Partially Threaded
Thread Length: 1-1/8"Thread Dia.: 5/16"
Material Grade: Alloy SteelHead Dia.: 7/16"
Drive Type: Hex SocketRockwell Hardness: C39 to C44
System of Measurement: InchTemp. Range: - 20 Degrees F to 400 Degrees F
Screw Head Type: CylindricalItem: Socket Head Cap Screw
Thread Direction: Right HandCountry of Origin (subject to change): Taiwan

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 5/16 In.-24, Length 2-3/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 1/4 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-1/8 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 10

Product Reviews