5/16"-24 x 5/8" Chrome Alloy Steel Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G0940186| Mfr #: MPB3383S

$9.03 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: C39 to C45
Drive Size: 1/4"
Head Dia.: 7/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0940186 Mfr #: MPB3383S
Rockwell Hardness: C39 to C45Drive Size: 1/4"
Head Dia.: 7/16"Screw Style: Socket Head Cap Screw
Length: 5/8"Thread Style: Fully Threaded
Drive Type: Hex SocketItem: Socket Head Cap Screw
Thread Direction: Right HandMin. Tensile Strength: 180,000 psi
Fastener Finish: Chrome PlatedTemp. Range: - 20 Degrees F to 400 Degrees F
Basic Material: SteelScrew Head Type: Cylindrical
Thread Length: 5/8"Vented Hole Size: Not Vented
Fastener Thread Type: UNF (Fine)Screw Industry Standards: ASTM A574, ASME B18.3
Dia./Thread Size: 5/16"-24Material Grade: Alloy Steel
Head Height: 5/16"System of Measurement: Inch
Thread Dia.: 5/16"Country of Origin (subject to change): Taiwan

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 5/16 In.-24, Length 5/8 In., Fastener Finish Chrome Plated, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 1/4 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 5/8 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 5

Reviews