5/8"-11 x 2-3/4" Black Oxide Alloy Steel Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G0569983| Mfr #: 5MYN8

$25.84 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: C37 to C45
Drive Size: 1/2"
Head Dia.: 0.938"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0569983 Mfr #: 5MYN8
Rockwell Hardness: C37 to C45Drive Size: 1/2"
Head Dia.: 0.938"Screw Style: Socket Head Cap Screw
Length: 2-3/4"Thread Style: Partially Threaded
Drive Type: Hex SocketItem: Socket Head Cap Screw
Thread Direction: Right HandMin. Tensile Strength: 170,000 psi
Fastener Finish: Black OxideTemp. Range: - 20 Degrees F to 400 Degrees F
Basic Material: SteelScrew Head Type: Cylindrical
Thread Length: 1-3/4"Vented Hole Size: Not Vented
Fastener Thread Type: UNC (Coarse)Screw Industry Standards: ASTM A574, ASME B18.3
Dia./Thread Size: 5/8"-11Material Grade: Alloy Steel
Head Height: 5/8"System of Measurement: Inch
Thread Dia.: 5/8"Country of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 5/8 In.-11, Length 2-3/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1/2 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-3/4 In., Head Height 5/8 In., Thread Dia. 5/8 In., Package Quantity 25

Reviews