SHCS, Alloy Steel, 5/8"-18x1-1/2", PK25

VALUE BRAND| Zoro #: G0674274| Mfr #: 430557-PG

$52.99 /pk

This item ships free. DetailsStandard ground shipping
Details:
Temp. Range: - 20 Degrees F to 400 Degrees F
Min. Tensile Strength: 170,000 psi
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0674274 Mfr #: 430557-PG
Temp. Range: - 20 Degrees F to 400 Degrees FMin. Tensile Strength: 170,000 psi
System of Measurement: InchBasic Material: Steel
Thread Style: Fully ThreadedDia./Thread Size: 5/8"-18
Length: 1-1/2"Screw Style: Socket Head Cap Screw
Thread Dia.: 5/8"Drive Type: Hex Socket
Drive Size: 1/2"Item: Socket Head Cap Screw
Rockwell Hardness: HRC 37 to 45Fastener Finish: Black Oxide
Screw Head Type: CylindricalThread Length: 1-1/2"
Head Height: 5/8"Thread Direction: Right Hand
Vented Hole Size: Not VentedScrew Industry Standards: ASTM A574, ASME B18.3
Head Dia.: 1"Material Grade: Alloy Steel
Country of Origin (subject to change): United States

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 5/8 In.-18, Length 1-1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 1/2 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-1/2 In., Head Height 5/8 In., Thread Dia. 5/8 In., Package Quantity 25

Product Reviews