LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

5/8"-18 x 2-1/2" Black Oxide Alloy Steel Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1812151| Mfr #: 430563-PG

$69.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Vented Hole Size: Not Vented
Fastener Finish: Black Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1812151 Mfr #: 430563-PG
Thread Direction: Right HandVented Hole Size: Not Vented
Fastener Finish: Black OxideMin. Tensile Strength: 170,000 psi
Material Grade: Alloy SteelRockwell Hardness: HRC 37 to 45
System of Measurement: InchHead Dia.: 0.938"
Drive Type: Hex SocketThread Length: 1-3/4"
Thread Style: Partially ThreadedTemp. Range: - 20 Degrees F to 400 Degrees F
Screw Industry Standards: ASTM A574, ASME B18.3Length: 2-1/2"
Drive Size: 1/2"Thread Dia.: 5/8"
Dia./Thread Size: 5/8"-18Screw Style: Socket Head Cap Screw
Screw Head Type: CylindricalBasic Material: Steel
Country of Origin (subject to change): United States

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 5/8 In.-18, Length 2-1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 1/2 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-3/4 In., Head Height 5/8 In., Thread Dia. 5/8 In., Package Quantity 25

Reviews