Shop Alternate Products
This Product is Discontinued
Zoro Select
18 Socket Head Cap Screw, Black Oxide Alloy Steel, 5 PK (Discontinued)
Mfr # 581672-PG
Zoro # G1073633
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 18
- Drive Type Hex Socket
- Drive Size 1/2 in
- Material Alloy Steel