Zoro Select
5/8"-18 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 25 PK
Mfr # 430561-PG
Zoro # G0707384
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Head Type Cylindrical
- Drive Type Hex
- Drive Size 1/2 in
- Material Steel
Explore More Products
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 10 PK U07000.062.0075
- ZORO SELECT 5/8"-18 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 10 PK U07040.062.0150
- ZORO SELECT 5/8"-18 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 5 PK U07040.062.0200
- ZORO SELECT #1-72 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK U51041.007.0062
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 95 mm Length, 50 PK M07000.060.0095
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 10 PK LHS4X05040-010P1
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Steel, 40 mm Length, 50 PK M10040CSB
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Anodized PEEK, 2-3/8 in Length, 10 PK PK1420-238SHC-01
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 316 Stainless Steel, 3-1/4 in Length ZPS60238C42
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK M51050.080.0016
- ZORO SELECT #4-40 Mil Spec Socket Head Cap Screw, Passivated Steel, 1/4 in Length, 5 PK NAS1352N04-4
- Zoro Select Socket Head Cap Screws