SHCS, Alloy Steel, #6-32x1", PK5

VALUE BRAND| Zoro #: G1314223| Mfr #: NAS1352N06-16

$21.18 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Steel
Min. Tensile Strength: 160,000 psi
Length: 1"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1314223 Mfr #: NAS1352N06-16
Basic Material: SteelMin. Tensile Strength: 160,000 psi
Length: 1"Screw Style: Mil Spec Socket Head Cap Screw
Dia./Thread Size: #6-32Material Grade: Alloy Steel
Head Dia.: 1/4"System of Measurement: Inch
Head Height: 1/8"Screw Industry Standards: QQ-P-35
Drive Size: 7/64"Vented Hole Size: Not Vented
Thread Style: Partially ThreadedThread Length: 3/4"
Thread Dia.: #6Drive Type: Hex Socket
Thread Direction: Right HandRockwell Hardness: C33 to C42
Fastener Finish: PassivatedTemp. Range: -65 Degrees F to 300 Degrees F
Screw Head Type: CylindricalItem: Mil Spec Socket Head Cap Screw
Country of Origin (subject to change): United States

Product Description

Mil Spec Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, #6-32, Length 1 In., Fastener Finish Passivated, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 7/64 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 3/4 In., Head Height 1/8 In., Thread Dia. #6, Package Quantity 5

Product Reviews