Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

#6-32 x 1/2" Black Oxide Alloy Steel Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G0446941| Mfr #: 1FY88

$5.45 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: C39 to C45
Drive Size: 7/64"
Head Dia.: 0.226"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0446941 Mfr #: 1FY88
Rockwell Hardness: C39 to C45Drive Size: 7/64"
Head Dia.: 0.226"Screw Style: Socket Head Cap Screw with Patch
Length: 1/2"Thread Style: Fully Threaded
Drive Type: Hex SocketItem: Socket Head Cap Screw
Thread Direction: Right HandMin. Tensile Strength: 180,000 psi
Fastener Finish: Black OxideSelf-Locking Element: Nylon Patch
Temp. Range: 250 Degrees FBasic Material: Steel
Screw Head Type: CylindricalThread Length: 1/2"
Vented Hole Size: Not VentedFastener Thread Type: UNC (Coarse)
Screw Industry Standards: ASME B18.3Dia./Thread Size: #6-32
Material Grade: Alloy SteelHead Height: 0.138"
System of Measurement: InchThread Dia.: #6
Country of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, #6-32, Length 1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 7/64 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/2 In., Head Height 1/8 In., Thread Dia. #6, Package Quantity 25

Reviews