WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

SHCS, Alloy Steel, #6-32x3/8", PK100

VALUE BRAND| Zoro #: G0415387| Mfr #: U07000.013.0037

$9.91 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Steel
Min. Tensile Strength: 180,000 psi
Length: 3/8"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0415387 Mfr #: U07000.013.0037
Basic Material: SteelMin. Tensile Strength: 180,000 psi
Length: 3/8"Screw Style: Socket Head Cap Screw
Dia./Thread Size: #6-32Material Grade: Alloy Steel
Head Dia.: 1/4"System of Measurement: Inch
Head Height: 1/8"Screw Industry Standards: ASME B18.3
Drive Size: 7/64"Vented Hole Size: Not Vented
Thread Style: Fully ThreadedThread Length: 3/8"
Thread Dia.: #6Drive Type: Hex Socket
Thread Direction: Right HandRockwell Hardness: C37 to C45
Fastener Finish: Black OxideTemp. Range: -65 Degrees F to 300 Degrees F
Screw Head Type: CylindricalItem: Socket Head Cap Screw
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, #6-32, Length 3/8 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 7/64 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/8 In., Head Height 1/8 In., Thread Dia. #6, Package Quantity 100

Product Reviews