7/16"-20 x 3-1/2" Black Oxide Alloy Steel Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G2297093| Mfr #: 3KE77

$14.62 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Fastener Finish: Black Oxide
Min. Tensile Strength: 180,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2297093 Mfr #: 3KE77
Thread Direction: Right HandFastener Finish: Black Oxide
Min. Tensile Strength: 180,000 psiMaterial Grade: Alloy Steel
Rockwell Hardness: C39 to C44System of Measurement: Inch
Head Dia.: 11/16"Drive Type: Hex Socket
Thread Length: 1-3/8"Thread Style: Partially Threaded
Temp. Range: - 20 Degrees F to 400 Degrees FScrew Industry Standards: ASTM A574, ASME B18.3
Length: 3-1/2"Drive Size: 5/16"
Thread Dia.: 7/16"Dia./Thread Size: 7/16"-20
Screw Style: Socket Head Cap ScrewHead Height: 7/16"
Screw Head Type: CylindricalBasic Material: Steel
Country of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 7/16 In.-20, Length 3-1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-3/8 In., Head Height 7/16 In., Thread Dia. 7/16 In., Package Quantity 10

Reviews