7/8"-14 x 3-1/2" Black Oxide Alloy Steel Socket Head Cap Screw

VALUE BRAND| Zoro #: G1650302| Mfr #: 5MYE4

$8.26 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Min. Tensile Strength: 170,000 psi
Length: 3-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1650302 Mfr #: 5MYE4
Basic Material: SteelMin. Tensile Strength: 170,000 psi
Length: 3-1/2"Screw Style: Socket Head Cap Screw
Dia./Thread Size: 7/8"-14Material Grade: Alloy Steel
Head Dia.: 1-5/16"System of Measurement: Inch
Head Height: 7/8"Screw Industry Standards: ASTM A574, ASME B18.3
Drive Size: 3/4"Vented Hole Size: Not Vented
Thread Style: Partially ThreadedThread Length: 2-1/4"
Thread Dia.: 7/8"Drive Type: Hex Socket
Thread Direction: Right HandRockwell Hardness: C37 to C45
Fastener Finish: Black OxideTemp. Range: - 20 Degrees F to 400 Degrees F
Screw Head Type: CylindricalItem: Socket Head Cap Screw
Country of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 7/8 In.-14, Length 3-1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 3/4 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 2-1/4 In., Head Height 7/8 In., Thread Dia. 7/8 In.

Reviews