7/8"-9 x 4" Black Oxide Alloy Steel Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G0324633| Mfr #: 5MYE1

$21.91 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: C37 to C45
Drive Size: 3/4"
Head Dia.: 1-5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0324633 Mfr #: 5MYE1
Rockwell Hardness: C37 to C45Drive Size: 3/4"
Head Dia.: 1-5/16"Screw Style: Socket Head Cap Screw
Length: 4"Thread Style: Partially Threaded
Drive Type: Hex SocketItem: Socket Head Cap Screw
Thread Direction: Right HandMin. Tensile Strength: 170,000 psi
Fastener Finish: Black OxideTemp. Range: - 20 Degrees F to 400 Degrees F
Basic Material: SteelScrew Head Type: Cylindrical
Thread Length: 3"Vented Hole Size: Not Vented
Fastener Thread Type: UNC (Coarse)Screw Industry Standards: ASTM A574, ASME B18.3
Dia./Thread Size: 7/8"-9Material Grade: Alloy Steel
Head Height: 7/8"System of Measurement: Inch
Thread Dia.: 7/8"Country of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 7/8 In.-9, Length 4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/4 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 3 In., Head Height 7/8 In., Thread Dia. 7/8 In., Package Quantity 5

Reviews