7/8"-9 x 6-1/2" Black Oxide Alloy Steel Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G1622871| Mfr #: 430330-PG

$82.16 /pk

This item ships free. Details.Standard ground shipping.
Details:
Rockwell Hardness: HRC 37 to 45
Drive Size: 3/4"
Head Dia.: 1-5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1622871 Mfr #: 430330-PG
Rockwell Hardness: HRC 37 to 45Drive Size: 3/4"
Head Dia.: 1-5/16"Screw Style: Socket Head Cap Screw
Length: 6-1/2"Thread Style: Partially Threaded
Drive Type: Hex SocketItem: Socket Head Cap Screw
Thread Direction: Right HandMin. Tensile Strength: 170,000 psi
Fastener Finish: Black OxideTemp. Range: - 20 Degrees F to 400 Degrees F
Basic Material: SteelScrew Head Type: Cylindrical
Thread Length: 2-1/2"Vented Hole Size: Not Vented
Fastener Thread Type: UNC (Coarse)Screw Industry Standards: ASTM A574, ASME B18.3
Dia./Thread Size: 7/8"-9Material Grade: Alloy Steel
Head Height: 7/8"System of Measurement: Inch
Thread Dia.: 7/8"Country of Origin (subject to change): United States

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 7/8 In.-9, Length 6-1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/4 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 2-1/2 In., Head Height 7/8 In., Thread Dia. 7/8 In., Package Quantity 10

Reviews