SHCS, Alloy Steel, #8-32x1/2", PK100

VALUE BRAND| Zoro #: G2148973| Mfr #: U07000.016.0050

$6.61 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Steel
Min. Tensile Strength: 180,000 psi
Length: 1/2"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2148973 Mfr #: U07000.016.0050
Basic Material: SteelMin. Tensile Strength: 180,000 psi
Length: 1/2"Screw Style: Socket Head Cap Screw
Dia./Thread Size: #8-32Material Grade: Alloy Steel
Head Dia.: 5/16"System of Measurement: Inch
Head Height: 5/64"Screw Industry Standards: ASME B18.3
Drive Size: 9/64"Vented Hole Size: Not Vented
Thread Style: Fully ThreadedThread Length: 1/2"
Thread Dia.: #8Drive Type: Hex Socket
Thread Direction: Right HandRockwell Hardness: C37 to C45
Fastener Finish: Black OxideTemp. Range: -65 Degrees F to 300 Degrees F
Screw Head Type: CylindricalItem: Socket Head Cap Screw
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, #8-32, Length 1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 9/64 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/2 In., Head Height 5/64 In., Thread Dia. #8, Package Quantity 100

Product Reviews