Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

#8-32 x 1/2" Black Oxide Alloy Steel Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1593426| Mfr #: 1FY94

$6.37 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Dia.: #8
Fastener Finish: Black Oxide
Head Height: 0.164"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1593426 Mfr #: 1FY94
Thread Dia.: #8Fastener Finish: Black Oxide
Head Height: 0.164"Item: Socket Head Cap Screw
Min. Tensile Strength: 180,000 psiMaterial Grade: Alloy Steel
Rockwell Hardness: C39 to C45Screw Industry Standards: ASME B18.3
Fastener Thread Type: UNC (Coarse)Self-Locking Element: Nylon Patch
Thread Direction: Right HandScrew Style: Socket Head Cap Screw with Patch
Screw Head Type: CylindricalSystem of Measurement: Inch
Drive Type: Hex SocketDia./Thread Size: #8-32
Vented Hole Size: Not VentedThread Length: 1/2"
Basic Material: SteelDrive Size: 9/64"
Length: 1/2"Temp. Range: 250 Degrees F
Head Dia.: 0.270"Thread Style: Fully Threaded
Country of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, #8-32, Length 1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 9/64 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/2 In., Head Height 0.164 In., Thread Dia. #8, Package Quantity 25

Reviews