#8-32 x 1/2" Passivated Alloy A-286 Mil Spec Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1209652| Mfr #: NAS1352N08-8

$10.38 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: C33 to C42
Drive Size: 9/64"
Head Dia.: .270-.262
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1209652 Mfr #: NAS1352N08-8
Rockwell Hardness: C33 to C42Drive Size: 9/64"
Head Dia.: .270-.262Screw Style: Mil Spec Socket Head Cap Screw
Length: 1/2"Thread Style: Fully Threaded
Drive Type: Hex SocketItem: Mil Spec Socket Head Cap Screw
Thread Direction: Right HandMin. Tensile Strength: 160,000 psi
Fastener Finish: PassivatedTemp. Range: -65 Degrees F to 300 Degrees F
Basic Material: SteelScrew Head Type: Cylindrical
Thread Length: 1/2"Vented Hole Size: Not Vented
Fastener Thread Type: UNC (Coarse)Screw Industry Standards: QQ-P-35
Dia./Thread Size: #8-32Material Grade: Alloy Steel
Head Height: .164-.159System of Measurement: Inch
Thread Dia.: #8Country of Origin (subject to change): United States

Description

Mil Spec Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, #8-32, Length 1/2 In., Fastener Finish Passivated, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 9/64 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/2 In., Head Height 5/64 In., Thread Dia. #8, Package Quantity 5

Reviews