SHCS, Alloy Steel, #8-32x3/4", PK5

VALUE BRAND| Zoro #: G1683604| Mfr #: NAS1352N08-12

$22.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Steel
Min. Tensile Strength: 160,000 psi
Length: 3/4"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1683604 Mfr #: NAS1352N08-12
Basic Material: SteelMin. Tensile Strength: 160,000 psi
Length: 3/4"Screw Style: Mil Spec Socket Head Cap Screw
Dia./Thread Size: #8-32Material Grade: Alloy Steel
Head Dia.: 5/16"System of Measurement: Inch
Head Height: 5/64"Screw Industry Standards: QQ-P-35
Drive Size: 9/64"Vented Hole Size: Not Vented
Thread Style: Fully ThreadedThread Length: 3/4"
Thread Dia.: #8Drive Type: Hex Socket
Thread Direction: Right HandRockwell Hardness: C33 to C42
Fastener Finish: PassivatedTemp. Range: -65 Degrees F to 300 Degrees F
Screw Head Type: CylindricalItem: Mil Spec Socket Head Cap Screw
Country of Origin (subject to change): United States

Product Description

Mil Spec Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, #8-32, Length 3/4 In., Fastener Finish Passivated, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 9/64 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/4 In., Head Height 5/64 In., Thread Dia. #8, Package Quantity 5

Product Reviews