BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

M10-1.50 x 20mm Black Oxide Alloy Steel Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1682064| Mfr #: M10C20KCS

$46.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Min. Tensile Strength: 190,000 psi
Temp. Range: - 20 Degrees F to 400 Degrees F
Item: Metric Socket Head Cap Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1682064 Mfr #: M10C20KCS
Min. Tensile Strength: 190,000 psiTemp. Range: - 20 Degrees F to 400 Degrees F
Item: Metric Socket Head Cap ScrewFastener Thread Type: Metric Coarse
Screw Industry Standards: ASTM A574, ASME B18.3Thread Direction: Right Hand
Length: 20mmBasic Material: Steel
Head Dia.: 16mmMaterial Grade: Alloy Steel
Rockwell Hardness: C39 to C44Screw Head Type: Cylindrical
Thread Length: 20mmDrive Size: 8mm
Head Height: 10mmFastener Finish: Black Oxide
Screw Style: Socket Head Cap ScrewThread Style: Fully Threaded
System of Measurement: MetricVented Hole Size: Not Vented
Thread Dia.: M10Dia./Thread Size: M10-1.50
Drive Type: Hex SocketCountry of Origin (subject to change): United States

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M10-1.50, Length 20mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 8mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 20mm, Head Height 10mm, Thread Dia. M10, Package Quantity 100

Reviews