THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

M10-1.50 x 25mm Black Oxide Alloy Steel Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1763876| Mfr #: M10C25KCS

$41.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: - 20 Degrees F to 400 Degrees F
Min. Tensile Strength: 190,000 psi
System of Measurement: Metric
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1763876 Mfr #: M10C25KCS
Temp. Range: - 20 Degrees F to 400 Degrees FMin. Tensile Strength: 190,000 psi
System of Measurement: MetricBasic Material: Steel
Thread Style: Fully ThreadedDia./Thread Size: M10-1.50
Length: 25mmScrew Style: Socket Head Cap Screw
Thread Dia.: M10Drive Type: Hex Socket
Drive Size: 8mmItem: Metric Socket Head Cap Screw
Rockwell Hardness: C39 to C44Fastener Finish: Black Oxide
Screw Head Type: CylindricalThread Length: 25mm
Head Height: 10mmFastener Thread Type: Metric Coarse
Thread Direction: Right HandVented Hole Size: Not Vented
Screw Industry Standards: ASTM A574, ASME B18.3Head Dia.: 16mm
Material Grade: Alloy SteelCountry of Origin (subject to change): United States

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M10-1.50, Length 25mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 8mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 25mm, Head Height 10mm, Thread Dia. M10, Package Quantity 100

Reviews