WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

SHCS, Alloy Steel, M10-1.50x35mm, PK100

VALUE BRAND| Zoro #: G0372032| Mfr #: 532154-PG

$32.29 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Steel
Min. Tensile Strength: 1220N psi
Length: 35mm
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0372032 Mfr #: 532154-PG
Basic Material: SteelMin. Tensile Strength: 1220N psi
Length: 35mmScrew Style: Socket Head Cap Screw
Dia./Thread Size: M10-1.50Material Grade: Alloy Steel
System of Measurement: MetricHead Dia.: 16mm
Head Height: 10mmScrew Industry Standards: ASME B18.3
Drive Size: 8mmVented Hole Size: Not Vented
Thread Style: Fully ThreadedThread Length: 35mm
Thread Dia.: M10Fastener Thread Type: Metric Coarse
Drive Type: Hex SocketThread Direction: Right Hand
Rockwell Hardness: C38 to C43Fastener Finish: Black Oxide
Screw Head Type: CylindricalItem: Metric Socket Head Cap Screw
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M10-1.50, Length 35mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 8mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 35mm, Head Height 10mm, Thread Dia. M10, Package Quantity 100

Product Reviews