Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

M10-1.50 x 35mm Black Oxide Alloy Steel Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G2326134| Mfr #: M10C35KCS

$57.84 /pk

This item ships free. Details.Standard ground shipping.
Details:
Rockwell Hardness: C39 to C44
Drive Size: 8mm
Head Dia.: 16mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2326134 Mfr #: M10C35KCS
Rockwell Hardness: C39 to C44Drive Size: 8mm
Head Dia.: 16mmScrew Style: Socket Head Cap Screw
Length: 35mmThread Style: Fully Threaded
Drive Type: Hex SocketItem: Metric Socket Head Cap Screw
Thread Direction: Right HandMin. Tensile Strength: 190,000 psi
Fastener Finish: Black OxideTemp. Range: - 20 Degrees F to 400 Degrees F
Basic Material: SteelScrew Head Type: Cylindrical
Thread Length: 35mmVented Hole Size: Not Vented
Fastener Thread Type: Metric CoarseScrew Industry Standards: ASTM A574, ASME B18.3
Dia./Thread Size: M10-1.50Material Grade: Alloy Steel
Head Height: 10mmSystem of Measurement: Metric
Thread Dia.: M10Country of Origin (subject to change): United States

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M10-1.50, Length 35mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 8mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 35mm, Head Height 10mm, Thread Dia. M10, Package Quantity 100

Reviews