SHCS, Alloy Steel, M10-1.50x40mm, PK100

VALUE BRAND| Zoro #: G0696272| Mfr #: M10C40KCS

$56.43 /pk

This item ships free. DetailsStandard ground shipping
Details:
Fastener Finish: Black Oxide
Min. Tensile Strength: 190,000 psi
Length: 40mm
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0696272 Mfr #: M10C40KCS
Fastener Finish: Black OxideMin. Tensile Strength: 190,000 psi
Length: 40mmScrew Industry Standards: ASTM A574, ASME B18.3
Screw Style: Socket Head Cap ScrewItem: Metric Socket Head Cap Screw
Thread Style: Fully ThreadedThread Dia.: M10
Thread Direction: Right HandTemp. Range: - 20 Degrees F to 400 Degrees F
Fastener Thread Type: Metric CoarseScrew Head Type: Cylindrical
Rockwell Hardness: C39 to C44Material Grade: Alloy Steel
Drive Type: Hex SocketBasic Material: Steel
System of Measurement: MetricDia./Thread Size: M10-1.50
Drive Size: 8mmHead Height: 10mm
Vented Hole Size: Not VentedThread Length: 40mm
Head Dia.: 16mmCountry of Origin (subject to change): United States

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M10-1.50, Length 40mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 8mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 40mm, Head Height 10mm, Thread Dia. M10, Package Quantity 100

Product Reviews