STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

M10-1.50 x 50mm Black Oxide Alloy Steel Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1471407| Mfr #: 532160-PG

$28.60 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 32mm
Screw Style: Socket Head Cap Screw
Rockwell Hardness: C38 to C43
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1471407 Mfr #: 532160-PG
Thread Length: 32mmScrew Style: Socket Head Cap Screw
Rockwell Hardness: C38 to C43Fastener Thread Type: Metric Coarse
System of Measurement: MetricVented Hole Size: Not Vented
Head Dia.: 16mmHead Height: 10mm
Dia./Thread Size: M10-1.50Screw Head Type: Cylindrical
Length: 50mmScrew Industry Standards: ASME B18.3
Thread Style: Partially ThreadedDrive Type: Hex Socket
Fastener Finish: Black OxideItem: Metric Socket Head Cap Screw
Thread Direction: Right HandMin. Tensile Strength: 1220N psi
Drive Size: 8mmThread Dia.: M10
Basic Material: SteelMaterial Grade: Alloy Steel
Country of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M10-1.50, Length 50mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 8mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 32mm, Head Height 10mm, Thread Dia. M10, Package Quantity 100

Reviews