Zoro Select
M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 65 mm Length, 50 PK
Mfr # M10C65KCS
Zoro # G2249073
$36.00
11% off
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M10-1.50
- Screw Head Type Cylindrical
- Drive Type Hex
- Drive Size 8 mm
Explore More Products
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 50 PK M10C60KCS
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 100 PK M10C50KCS
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 25 PK U07000.043.0100
- ZORO SELECT #0-80 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/16 in Length, 100 PK U51566.006.0018
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 180 mm Length, 25 PK M07000.080.0180
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/16 in Length, 100 PK U51030.011.0018
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 4 in Length, 5 PK U51050.075.0400
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 7-1/2 in Length, 5 PK SCIA-100750-005P
- ZORO SELECT Button Head Socket Screw ZSB55051F06
- HOLO-KROME #8 Socket Head Cap Screw, Black Alloy Steel, 1 in Length 88348
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 10 PK U51030.050.0150
- Zoro Select Socket Head Cap Screws