SHCS, Alloy Steel, M10-1.50x80mm, PK50

VALUE BRAND| Zoro #: G1854544| Mfr #: M10C80KCS

$68.99 /pk

This item ships free. DetailsStandard ground shipping
Details:
Head Dia.: 16mm
Dia./Thread Size: M10-1.50
Drive Size: 8mm
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1854544 Mfr #: M10C80KCS
Head Dia.: 16mmDia./Thread Size: M10-1.50
Drive Size: 8mmItem: Metric Socket Head Cap Screw
Thread Length: 32mmFastener Thread Type: Metric Coarse
Thread Direction: Right HandMaterial Grade: Alloy Steel
Min. Tensile Strength: 190,000 psiVented Hole Size: Not Vented
Screw Style: Socket Head Cap ScrewFastener Finish: Black Oxide
Rockwell Hardness: C39 to C44Length: 80mm
Thread Style: Partially ThreadedSystem of Measurement: Metric
Screw Industry Standards: ASTM A574, ASME B18.3Basic Material: Steel
Head Height: 10mmScrew Head Type: Cylindrical
Drive Type: Hex SocketTemp. Range: - 20 Degrees F to 400 Degrees F
Thread Dia.: M10Country of Origin (subject to change): United States

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M10-1.50, Length 80mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 8mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 32mm, Head Height 10mm, Thread Dia. M10, Package Quantity 50

Product Reviews