M12-1.75 x 25mm Black Oxide Alloy Steel Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1227283| Mfr #: SC2212025-100P

$44.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: C38 to C43
Length: 25mm
Head Dia.: 18mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1227283 Mfr #: SC2212025-100P
Rockwell Hardness: C38 to C43Length: 25mm
Head Dia.: 18mmScrew Style: Socket Head Cap Screw
Drive Size: 10mmThread Style: Fully Threaded
Drive Type: Hex SocketItem: Metric Socket Head Cap Screw
Thread Direction: Right HandMin. Tensile Strength: 1220N psi
Fastener Finish: Black OxideBasic Material: Steel
Screw Head Type: CylindricalThread Length: 25mm
Vented Hole Size: Not VentedFastener Thread Type: Metric Coarse
Screw Industry Standards: ASME B18.3Dia./Thread Size: M12-1.75
Material Grade: Class 12.9Head Height: 12mm
System of Measurement: MetricThread Dia.: M12
Country of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M12-1.75, Length 25mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 10mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 25mm, Head Height 12mm, Thread Dia. M12, Package Quantity 100

Reviews