BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

M12-1.75 x 40mm Black Oxide Alloy Steel Socket Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G1009093| Mfr #: 532200-PG

$15.16 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Fastener Thread Type: Metric Coarse
Vented Hole Size: Not Vented
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1009093 Mfr #: 532200-PG
Thread Direction: Right HandFastener Thread Type: Metric Coarse
Vented Hole Size: Not VentedFastener Finish: Black Oxide
Min. Tensile Strength: 1220N psiMaterial Grade: Alloy Steel
Rockwell Hardness: C38 to C43System of Measurement: Metric
Head Dia.: 18mmDrive Type: Hex Socket
Thread Length: 40mmThread Style: Fully Threaded
Screw Industry Standards: ASME B18.3Length: 40mm
Drive Size: 10mmThread Dia.: M12
Dia./Thread Size: M12-1.75Screw Style: Socket Head Cap Screw
Head Height: 12mmScrew Head Type: Cylindrical
Basic Material: SteelCountry of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M12-1.75, Length 40mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 10mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 40mm, Head Height 12mm, Thread Dia. M12, Package Quantity 50

Reviews