M16-2.00 x 35mm Black Oxide Alloy Steel Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G0570692| Mfr #: M16C35KCS

$43.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: C39 to C44
Drive Size: 14mm
Head Dia.: 24mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0570692 Mfr #: M16C35KCS
Rockwell Hardness: C39 to C44Drive Size: 14mm
Head Dia.: 24mmScrew Style: Socket Head Cap Screw
Length: 35mmThread Style: Fully Threaded
Drive Type: Hex SocketItem: Metric Socket Head Cap Screw
Thread Direction: Right HandMin. Tensile Strength: 190,000 psi
Fastener Finish: Black OxideTemp. Range: - 20 Degrees F to 400 Degrees F
Basic Material: SteelScrew Head Type: Cylindrical
Thread Length: 35mmVented Hole Size: Not Vented
Fastener Thread Type: Metric CoarseScrew Industry Standards: ASTM A574, ASME B18.3
Dia./Thread Size: M16-2.00Material Grade: Alloy Steel
Head Height: 16mmSystem of Measurement: Metric
Thread Dia.: M16Country of Origin (subject to change): United States

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M16-2.00, Length 35mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 14mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 35mm, Head Height 16mm, Thread Dia. M16, Package Quantity 25

Reviews