M16-2.00 x 45mm Black Oxide Alloy Steel Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G0692221| Mfr #: M16C45KCS

$52.02 /pk

This item ships free. Details.Standard ground shipping.
Details:
Min. Tensile Strength: 190,000 psi
Temp. Range: - 20 Degrees F to 400 Degrees F
Item: Metric Socket Head Cap Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0692221 Mfr #: M16C45KCS
Min. Tensile Strength: 190,000 psiTemp. Range: - 20 Degrees F to 400 Degrees F
Item: Metric Socket Head Cap ScrewFastener Thread Type: Metric Coarse
Screw Industry Standards: ASTM A574, ASME B18.3Thread Direction: Right Hand
Length: 45mmBasic Material: Steel
Head Dia.: 24mmMaterial Grade: Alloy Steel
Rockwell Hardness: C39 to C44Screw Head Type: Cylindrical
Thread Length: 45mmDrive Size: 14mm
Head Height: 16mmFastener Finish: Black Oxide
Screw Style: Socket Head Cap ScrewThread Style: Fully Threaded
System of Measurement: MetricVented Hole Size: Not Vented
Thread Dia.: M16Dia./Thread Size: M16-2.00
Drive Type: Hex SocketCountry of Origin (subject to change): United States

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M16-2.00, Length 45mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 14mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 45mm, Head Height 16mm, Thread Dia. M16, Package Quantity 25

Reviews