LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

M16-2.00 x 50mm Black Oxide Alloy Steel Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1645357| Mfr #: SC2216050-025P

$30.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Min. Tensile Strength: 1220N psi
Length: 50mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1645357 Mfr #: SC2216050-025P
Basic Material: SteelMin. Tensile Strength: 1220N psi
Length: 50mmScrew Style: Socket Head Cap Screw
Dia./Thread Size: M16-2.00Material Grade: Alloy Steel
System of Measurement: MetricHead Dia.: 24mm
Head Height: 16mmScrew Industry Standards: ASME B18.3
Drive Size: 14mmVented Hole Size: Not Vented
Thread Style: Fully ThreadedThread Length: 50mm
Thread Dia.: M16Fastener Thread Type: Metric Coarse
Drive Type: Hex SocketThread Direction: Right Hand
Rockwell Hardness: C38 to C43Fastener Finish: Black Oxide
Screw Head Type: CylindricalItem: Metric Socket Head Cap Screw
Country of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M16-2.00, Length 50mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 14mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 50mm, Head Height 16mm, Thread Dia. M16, Package Quantity 25

Reviews