M16-2.00 x 60mm Black Oxide Alloy Steel Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1316804| Mfr #: M16C60KCS

$54.08 /pk

This item ships free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Vented Hole Size: Not Vented
Fastener Finish: Black Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1316804 Mfr #: M16C60KCS
Thread Direction: Right HandVented Hole Size: Not Vented
Fastener Finish: Black OxideScrew Style: Socket Head Cap Screw
Material Grade: Alloy SteelHead Dia.: 24mm
Drive Type: Hex SocketThread Length: 60mm
Thread Style: Fully ThreadedTemp. Range: - 20 Degrees F to 400 Degrees F
Length: 60mmDia./Thread Size: M16-2.00
Basic Material: SteelFastener Thread Type: Metric Coarse
Min. Tensile Strength: 190,000 psiRockwell Hardness: C39 to C44
System of Measurement: MetricScrew Industry Standards: ASTM A574, ASME B18.3
Drive Size: 14mmThread Dia.: M16
Head Height: 16mmScrew Head Type: Cylindrical
Country of Origin (subject to change): United States

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M16-2.00, Length 60mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 14mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 60mm, Head Height 16mm, Thread Dia. M16, Package Quantity 25

Reviews