SHCS, Alloy Steel, M16-2.00x70mm, PK25

VALUE BRAND| Zoro #: G2133975| Mfr #: M16C70KCS

$67.44 /pk

This item ships free. DetailsStandard ground shipping
Details:
Temp. Range: - 20 Degrees F to 400 Degrees F
Min. Tensile Strength: 160,000 psi
System of Measurement: Metric
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2133975 Mfr #: M16C70KCS
Temp. Range: - 20 Degrees F to 400 Degrees FMin. Tensile Strength: 160,000 psi
System of Measurement: MetricBasic Material: Steel
Thread Style: Partially ThreadedDia./Thread Size: M16-2.00
Length: 70mmScrew Style: Socket Head Cap Screw
Thread Dia.: M16Drive Type: Hex Socket
Drive Size: 14mmItem: Metric Socket Head Cap Screw
Rockwell Hardness: C39 to C44Fastener Finish: Black Oxide
Screw Head Type: CylindricalThread Length: 44mm
Head Height: 16mmFastener Thread Type: Metric Coarse
Thread Direction: Right HandVented Hole Size: Not Vented
Screw Industry Standards: ASTM A574, ASME B18.3Head Dia.: 24mm
Material Grade: Alloy SteelCountry of Origin (subject to change): United States

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M16-2.00, Length 70mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 14mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 44mm, Head Height 16mm, Thread Dia. M16, Package Quantity 25

Product Reviews