M20-2.50 x 110mm Black Oxide Alloy Steel Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G1637027| Mfr #: M20C110KCS

$66.10 /pk

This item ships free. Details.Standard ground shipping.
Details:
Rockwell Hardness: C39 to C44
Drive Size: 17mm
Head Dia.: 30mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1637027 Mfr #: M20C110KCS
Rockwell Hardness: C39 to C44Drive Size: 17mm
Head Dia.: 30mmScrew Style: Socket Head Cap Screw
Length: 110mmThread Style: Partially Threaded
Drive Type: Hex SocketItem: Metric Socket Head Cap Screw
Thread Direction: Right HandMin. Tensile Strength: 160,000 psi
Fastener Finish: Black OxideTemp. Range: - 20 Degrees F to 400 Degrees F
Basic Material: SteelScrew Head Type: Cylindrical
Thread Length: 52mmVented Hole Size: Not Vented
Fastener Thread Type: Metric CoarseScrew Industry Standards: ASTM A574, ASME B18.3
Dia./Thread Size: M20-2.50Material Grade: Alloy Steel
Head Height: 20mmSystem of Measurement: Metric
Thread Dia.: M20Country of Origin (subject to change): United States

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M20-2.50, Length 110mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 17mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 52mm, Head Height 20mm, Thread Dia. M20, Package Quantity 10

Reviews