M4-0.70 x 12mm Black Oxide Alloy Steel Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G2123064| Mfr #: M4C12KCS

$11.34 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Vented Hole Size: Not Vented
Fastener Finish: Black Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2123064 Mfr #: M4C12KCS
Thread Direction: Right HandVented Hole Size: Not Vented
Fastener Finish: Black OxideScrew Style: Socket Head Cap Screw
Material Grade: Alloy SteelHead Dia.: 7mm
Drive Type: Hex SocketThread Length: 12mm
Thread Style: Fully ThreadedTemp. Range: - 20 Degrees F to 400 Degrees F
Length: 12mmDia./Thread Size: M4-0.70
Basic Material: SteelFastener Thread Type: Metric Coarse
Min. Tensile Strength: 190,000 psiRockwell Hardness: C39 to C44
System of Measurement: MetricScrew Industry Standards: ASTM A574, ASME B18.3
Drive Size: 3mmThread Dia.: M4
Head Height: 4mmScrew Head Type: Cylindrical
Country of Origin (subject to change): United States

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M4-0.70, Length 12mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 3mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 12mm, Head Height 4mm, Thread Dia. M4, Package Quantity 100

Reviews