M4-0.70 x 14mm Black Oxide Alloy Steel Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G0763953| Mfr #: SC2204014-100P

$3.65 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Min. Tensile Strength: 180,000 psi
Length: 14mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0763953 Mfr #: SC2204014-100P
Basic Material: SteelMin. Tensile Strength: 180,000 psi
Length: 14mmScrew Style: Socket Head Cap Screw
Dia./Thread Size: M4-0.70Material Grade: Alloy Steel
System of Measurement: MetricHead Dia.: 7mm
Head Height: 4mmScrew Industry Standards: ASME B18.3
Drive Size: 3mmVented Hole Size: Not Vented
Thread Style: Fully ThreadedThread Length: 14mm
Thread Dia.: M4Fastener Thread Type: Metric Coarse
Drive Type: Hex SocketThread Direction: Right Hand
Rockwell Hardness: C38 to C43Fastener Finish: Black Oxide
Screw Head Type: CylindricalItem: Metric Socket Head Cap Screw
Country of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M4-0.70, Length 14mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 3mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 14mm, Head Height 4mm, Thread Dia. M4, Package Quantity 100

Reviews