WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

SHCS, Alloy Steel, M4-0.70x16mm, PK100

VALUE BRAND| Zoro #: G1485881| Mfr #: SC2204016-100P

$3.80 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Metric Socket Head Cap Screw
Length: 16mm
Drive Size: 3mm
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1485881 Mfr #: SC2204016-100P
Item: Metric Socket Head Cap ScrewLength: 16mm
Drive Size: 3mmDrive Type: Hex Socket
Thread Length: 16mmThread Style: Fully Threaded
Rockwell Hardness: C38 to C43Thread Direction: Right Hand
Head Dia.: 7mmHead Height: 4mm
Min. Tensile Strength: 180,000 psiSystem of Measurement: Metric
Basic Material: SteelThread Dia.: M4
Dia./Thread Size: M4-0.70Vented Hole Size: Not Vented
Material Grade: Class 12.9Fastener Finish: Black Oxide
Fastener Thread Type: Metric CoarseScrew Industry Standards: ASME B18.3
Screw Style: Socket Head Cap ScrewScrew Head Type: Cylindrical
Country of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M4-0.70, Length 16mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 3mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 16mm, Head Height 4mm, Thread Dia. M4, Package Quantity 100

Product Reviews