Zoro Select
M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 100 PK
Mfr # M4C45KCS
Zoro # G1864843
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M4-0.70
- Screw Head Type Cylindrical
- Drive Type Hex
- Drive Size 3 mm
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK M55050.080.0025
- ZORO SELECT #6-40 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK U07040.013.0025
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 10 PK U51050.050.0200
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 10 PK U51050.050.0150
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 50 mm Length, 100 PK M07151.080.0050
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length 1GB42
- ZORO SELECT #3-48 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK U07410.009.0037
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain Aluminum, 1-1/4 in Length ZPS72038C10
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Plain Stainless Steel, 1 in Length, 200 PK NAS1351C416
- MIDWEST FASTENER #6-32 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 10 PK 67393
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Black Chrome Plated Steel, 1-1/2 in Length, 5 PK 33507
- Zoro Select Socket Head Cap Screws