Zoro Select
M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK
Mfr # SC2205020-100P
Zoro # G2215473
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M5-0.80
- Screw Head Type Cylindrical
- Drive Type Hex
- Drive Size 4 mm
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK SC2205016-100P
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK SC2205010-100P
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK SC2205012-100P
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 25 PK M51050.120.0025
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK M51030.030.0025
- ZORO SELECT #12-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 5 PK SCIX-120150-005P1
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 316 Stainless Steel, 4-1/2 in Length ZPS60238C62
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 210 mm Length, 5 PK M07000.200.0210
- ZORO SELECT 1-3/8"-12 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length U07040.137.0350
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK U07040.019.0100
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 100 PK 09041
- Zoro Select Socket Head Cap Screws