M5-0.80 x 35mm Black Oxide Alloy Steel Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1499057| Mfr #: M5C35KCS

$18.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Min. Tensile Strength: 160,000 psi
Temp. Range: - 20 Degrees F to 400 Degrees F
Item: Metric Socket Head Cap Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1499057 Mfr #: M5C35KCS
Min. Tensile Strength: 160,000 psiTemp. Range: - 20 Degrees F to 400 Degrees F
Item: Metric Socket Head Cap ScrewFastener Thread Type: Metric Coarse
Screw Industry Standards: ASTM A574, ASME B18.3Thread Direction: Right Hand
Length: 35mmBasic Material: Steel
Material Grade: Alloy SteelRockwell Hardness: C39 to C44
Screw Head Type: CylindricalThread Length: 22mm
Drive Size: 4mmFastener Finish: Black Oxide
Screw Style: Socket Head Cap ScrewThread Style: Partially Threaded
System of Measurement: MetricVented Hole Size: Not Vented
Thread Dia.: M5Dia./Thread Size: M5-0.80
Drive Type: Hex SocketCountry of Origin (subject to change): United States

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M5-0.80, Length 35mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 4mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 22mm, Head Height 5mm, Thread Dia. M5, Package Quantity 100

Reviews